Measuring Spoon Standard
Mfr # 541-T184-S634-P01
Zoro # G508789497
product price: $12.99
/eaKey Features
Color
Blue
Product Type
Measuring Spoon
Maximum Graduation
1 tbsp
NSF Certified
No
Minimum Graduation
1/2 tsp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541-T184-S634-P01
Zoro #
G508789497
UPC #
-
Country of Origin
United Kingdom
Details
Item
Measuring Spoon Standard
Color
Blue
Product Type
Measuring Spoon
Maximum Graduation
1 tbsp
NSF Certified
No
Minimum Graduation
1/2 tsp
Number of Pieces
4
Description
Measuring Spoon Standard, Material Polymer, Color Blue, Handle Color Blue, Number of Pieces 4, Includes 1 Dsp, 1 Tbsp, 1 Tsp, 1/2 Tsp, Maximum Graduation 1 tbsp, Minimum Graduation 1/2 tsp, Capacity 1 tbsp, Product Type Measuring Spoon, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.