Metal-detectable Packing Tape Dispenser
- Mfr # 127-T854-P01
- Zoro # G024484951
product price:Â
$
57.59
/ea
Key Features
Width
2.7 in
For Tape Core Diameter
3 in
Handle Grips
Ergonomic
For Maximum Tape Roll Diameter
3 in
Height
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127-T854-P01
- Zoro #
- G024484951
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Handle Grips
- Ergonomic
- Material
- Plastic
- Blade Material
- Stainless Steel
- Item
- Tape Dispenser
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Width
- 2.7 in
- For Tape Core Diameter
- 3 in
- For Maximum Tape Roll Diameter
- 3 in
- Height
- 3.3 in
- For Maximum Tape Width
- 2 in
- Length
- 6.8 in
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Tape Core Diameter 3 in, Plastic, Ergonomic Handle Grips, Height 3 1/4 in, Width 2 2/3 in, Length 6 3/4 in, Blade Material Stainless Steel, For Maximum Tape Roll Diameter 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.