
Metal Detectable Permanent Marker, Blue Color Family, 10 PK
Mfr # 147-A06-P01
Zoro # G4555378
product price: $31.45
/pk 10, $3.15/eaKey Features
Color
Blue
Marker Type
Permanent
Tip Size
2.2mm
Features
Permanent Ink
Standards
EU, FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147-A06-P01
Zoro #
G4555378
UPC #
-
Country of Origin
India
Dimensions
Tip Size
2.2mm
Details
Color
Blue
Item
Metal Detectable Permanent Marker
Marker Type
Permanent
Features
Permanent Ink
Standards
EU, FDA
Marker Ink Color
Blue
Barrel Type
Pen Style
Marker Tip
Fine
Metal Detectable
Metal Detectable
Marker Cap
Capped
Maximum Application Temperature
60 Degrees C
Application Temp. Range
-20 Degrees C to 60 Degrees C
Irradiated
Non-Irradiated
Number of Markers
10
Cleanroom Standard
Not Cleanroom Certified
Description
Metal Detectable Permanent Marker, Blue, Not Applicable, Marker Tip Fine, Marker Cap Capped, Barrel Type Pen Style, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.