
Pen, Black, Non-Erasable, Gel, PK50
Mfr # 104-I22-C16-PA01
Zoro # G013345218
product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Material
Polymer
Features
Shatter-Resistant, Engravable Barrel
Includes
Ink Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I22-C16-PA01
Zoro #
G013345218
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Black
Pen Grip
Textured Grip
Barrel Material
Polymer
Features
Shatter-Resistant, Engravable Barrel
Includes
Ink Refill
Series
Elephant
Barrel Color
Blue
Pen Tip
0.7 mm
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Number of Markers
50
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Clip Type
Pocket Clip
Refillable
Refillable
Ink Type
Gel
Includes Pen Cushion
Cushion Not Included
Cleanroom Standard
ISO 4-5
Irradiated
Irradiated
Washable
Non-Washable
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Shape
Triangular
Description
Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.