Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 101-I01-C77-PA03
  • Zoro # G3585263
product price: 
$
114.99
/pk of 50, $2.30/ea
Free Shipping & Returns

Key Features

Pen Type
HD Retractable Pen
Marker Cap
Retractable
Clip Type
Lanyard Loop
Toxicity
Non-Toxic
Pen Tip
1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
101-I01-C77-PA03
Zoro #
G3585263
UPC #
-
Country of Origin
United Kingdom
Ink Color
Blue
Pen Type
HD Retractable Pen
Item
Detectable Pen
Marker Cap
Retractable
Clip Type
Lanyard Loop
Toxicity
Non-Toxic
Pen Tip
1 mm
Number of Markers
50
Pen Grip
Indented
Includes Pen Cushion
Cushion Not Included
Includes
Ink Refill
Erasable
Non-Erasable
Pen Ink Color
Blue
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washable
Non-Washable
Barrel Material
Polymer
Ink Type
Ballpoint
Series
HD
Barrel Color
Purple
Cleanroom Standard
ISO 4-5
Cartridge Type
Non-Pressurized
Refillable
Refillable
Irradiated
Irradiated
Features
Shatter-Resistant, Engravable Barrel

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Purple, Pen Grip Indented, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series HD, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews