Pen, Black, Non-Erasable, Ballpoint, PK50

  • Mfr # 101-I02-C77-PA01
  • Zoro # G3571771
product price: 
$
114.99
/pk of 50, $2.30/ea
Free Shipping & Returns

Key Features

Pen Type
HD Retractable Pen
Irradiated
Irradiated
Toxicity
Non-Toxic
Barrel Color
Purple
Barrel Material
Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
101-I02-C77-PA01
Zoro #
G3571771
UPC #
-
Country of Origin
United Kingdom
Ink Color
Black
Pen Type
HD Retractable Pen
Item
Detectable Pen
Irradiated
Irradiated
Toxicity
Non-Toxic
Barrel Color
Purple
Barrel Material
Polymer
X-Ray Detectable
X-Ray Detectable
Pen Ink Color
Black
Pen Grip
Indented
Includes
Ink Refill
Number of Markers
50
Pen Tip
1 mm
Cleanroom Standard
ISO 4-5
Washable
Non-Washable
Ink Type
Ballpoint
Clip Type
Pocket Clip
Refillable
Refillable
Includes Pen Cushion
Cushion Not Included
Series
HD
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Erasable
Non-Erasable
Cartridge Type
Non-Pressurized
Features
Shatter-Resistant, Engravable Barrel

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Purple, Pen Grip Indented, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series HD, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews