Shop DETECTAMET

Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I01-C77-PA01
  • Zoro # G4529642

product price: 
$
96.15
/pk of 50, $1.92/ea

Key Features

Color
Blue
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Includes
Ink Refill
Barrel Material
Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104-I01-C77-PA01
Zoro #
G4529642
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Details

Color
Blue
Item
Pen
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Includes
Ink Refill
Barrel Material
Polymer
Pen Grip
Textured Grip
Toxicity
Non-Toxic
Clip Type
Pocket Clip
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint
Irradiated
Irradiated
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable
Pen Tip
1 mm
Series
Elephant
Metal Detectable
Metal Detectable
Number of Markers
50
Includes Pen Cushion
Cushion Not Included
Refillable
Refillable
Barrel Color
Purple
Erasable
Non-Erasable
Cleanroom Standard
ISO 4-5
Washable
Non-Washable
Shape
Triangular
Pen Ink Color
Blue

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Purple, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.