
Pigma Micron Pens, Grays, Assorted Sizes, 8-Piece Set, Blister Card
Mfr # 50167
Zoro # G422065134
product price:Â $38.39
/eaKey Features
Includes
8 Pens
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50167
Zoro #
G422065134
UPC #
053482501671
Country of Origin
Japan
Details
Includes
8 Pens
Color
Gray
Description
Pigma Micron pens are waterproof and permanent fineliners that are loyally used by designers, scientists, archivists, architects, Manga artists, cartoonists, illustrators and hobbyists. The fine nib makes this pen ideal for creating both technical and artistic drawings. The fineliners have a protective metal sleeve around the extended tip to give extra control and increased resilience when used with drawing aids such as rulers. This permanent, fade resistant, chemically stable, pigment-based ink will not bleed or run if liquids are spilled on or applied to the document after the ink has dried. Perfect for legal situations, Pigma ink is nearly impossible to alter on documents, in log books, or on checks. Architects, archivists, anthropologists, entomologists and laboratories depend on Pigma Micron for record keeping. Pigma Micron is the first disposable technical pen using archival pigmented ink. It does not smear, feather, or bleed through on most paper. Contains sizes 01, 05, 10 and Brush in light cool gray and sizes 01, 05, 10 and Brush. Specifications: Working temp.: 5 Degrees C - 40 Degrees C Ink type: Water-based pigment ink Size: 135 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.