Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 105-C110-I01-PA01
  • Zoro # G4555752
product price: 
$
56.55
/pk of 50, $1.13/ea

Key Features

Ink Color
Blue
Pen Type
Elephant One Piece Pen
Toxicity
Non-Toxic
Cleanroom Standard
ISO 4-5
X-Ray Detectable
X-Ray Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105-C110-I01-PA01
Zoro #
G4555752
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Details

Ink Color
Blue
Pen Type
Elephant One Piece Pen
Item
Stick Pen
Toxicity
Non-Toxic
Cleanroom Standard
ISO 4-5
X-Ray Detectable
X-Ray Detectable
Series
Elephant
Cartridge Type
Non-Pressurized
Includes
Ink Refill
Refillable
Refillable
Metal Detectable
Metal Detectable
Number of Markers
50
Barrel Color
Black
Clip Type
Pocket Clip
Washable
Non-Washable
Pen Tip
1 mm
Pen Grip
Textured Grip
Irradiated
Irradiated
Ink Type
Ballpoint
Includes Pen Cushion
Cushion Not Included
Shape
Triangular
Barrel Material
Polymer
Marker Cap
No Cap
Erasable
Non-Erasable
Features
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews