Pen, Blue, Non-Erasable, Cryo, PK50
- Mfr # 101-I11-C13-PA01
- Zoro # G3582831
product price:Â
$
231.99
/pk of 50, $4.64/ea
Free Shipping & Returns
Key Features
Ink Color
Blue
Pen Type
HD Retractable Pen
Number of Markers
50
Pen Grip
Indented
Fits Chest Size
Shatter-Resistant, Engravable Barrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-I11-C13-PA01
- Zoro #
- G3582831
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Fits Chest Size
- Shatter-Resistant, Engravable Barrel
Description
Pen, Pen Tip 1.2 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series HD, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.