Shop DETECTAMET

Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 105-C110-I01-PA02
  • Zoro # G4555728

product price: 
$
56.55
/pk of 50, $1.13/ea

Key Features

Ink Color
Blue
Pen Type
Elephant One Piece Pen
Series
Elephant
Pen Tip
1 mm
Includes Pen Cushion
Cushion Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105-C110-I01-PA02
Zoro #
G4555728
UPC #
-
Country of Origin
United Kingdom
Ink Color
Blue
Pen Type
Elephant One Piece Pen
Item
Stick Pen
Series
Elephant
Pen Tip
1 mm
Includes Pen Cushion
Cushion Not Included
Pen Ink Color
Blue
X-Ray Detectable
X-Ray Detectable
Cleanroom Standard
ISO 4-5
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Shape
Triangular
Toxicity
Non-Toxic
Pen Grip
Textured Grip
Ink Type
Ballpoint
Number of Markers
50
Barrel Color
Black
Clip Type
No Clip
Irradiated
Irradiated
Washable
Non-Washable
Barrel Material
Polymer
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Includes
Ink Refill
Refillable
Refillable
Features
Shatter-Resistant, Engravable Barrel

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.