Pen, Blue, Non-Erasable, Gel, PK50

  • Mfr # 104-I21-C76-PA01
  • Zoro # G4528522
product price: 
$
161.99
/pk of 50, $3.24/ea
Free Shipping & Returns

Key Features

Color
Blue
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Tip Material
Stainless Steel
Pen Grip
Textured Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104-I21-C76-PA01
Zoro #
G4528522
UPC #
-
Country of Origin
United Kingdom
Color
Blue
Item
Pen
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Tip Material
Stainless Steel
Pen Grip
Textured Grip
Cartridge Type
Non-Pressurized
Ink Type
Gel
Number of Markers
50
Shape
Triangular
Marker Cap
Retractable
Pen Tip
0.7 mm
Irradiated
Irradiated
Clip Type
Pocket Clip
X-Ray Detectable
X-Ray Detectable
Refillable
Refillable
Cleanroom Standard
ISO 4-5
Includes
Ink Refill
Toxicity
Non-Toxic
Tip Type
Fine
Barrel Material
Polymer
Barrel Color
Purple
Includes Pen Cushion
Cushion Not Included
Washable
Non-Washable
Series
Elephant
Erasable
Non-Erasable
Metal Detectable
Metal Detectable
Pen Ink Color
Blue

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Purple, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews