Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 105-C110-I01-PA03
  • Zoro # G4552462
product price: 
$
56.55
/pk of 50, $1.13/ea

Key Features

Ink Color
Blue
Pen Type
Elephant One Piece Pen
Pen Ink Color
Blue
Toxicity
Non-Toxic
Cartridge Type
Non-Pressurized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105-C110-I01-PA03
Zoro #
G4552462
UPC #
-
Country of Origin
United Kingdom
Ink Color
Blue
Pen Type
Elephant One Piece Pen
Item
Detectble Stick Pen
Pen Ink Color
Blue
Toxicity
Non-Toxic
Cartridge Type
Non-Pressurized
Barrel Color
Black
Irradiated
Irradiated
Pen Grip
Textured Grip
Erasable
Non-Erasable
Pen Tip
1 mm
Cleanroom Standard
ISO 4-5
Series
Elephant
X-Ray Detectable
X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Refillable
Refillable
Ink Type
Ballpoint
Includes
Ink Refill
Metal Detectable
Metal Detectable
Clip Type
Lanyard Loop
Shape
Triangular
Washable
Non-Washable
Barrel Material
Polymer
Marker Cap
No Cap
Number of Markers
50
Features
Shatter-Resistant, Engravable Barrel

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews