
Pen Ink Cartridge, Black, Ballpoint, PK100
Mfr # 100-I12
Zoro # G101258963
product price: $308.99
/pk 100, $3.09/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Black
Point Size
0.7 mm
Ink Type
Ballpoint
Number of Markers
100
Cartridge Type
Pressurized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-I12
Zoro #
G101258963
UPC #
-
Country of Origin
United Kingdom
Dimensions
Point Size
0.7 mm
Details
Item
Pen Ink Cartridge
Pen Ink Color
Black
Ink Type
Ballpoint
Number of Markers
100
Cartridge Type
Pressurized
Compatible Series
Elephant Retractable, HD Retractable, SS Retractable, SS Stick
Marker Tip
Medium
Pen Tip
1 mm
Toxicity
Non-Toxic
Description
Pen Ink Cartridge, Ink Type Ballpoint, Pen Ink Color Black, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.