Shop DETECTAMET

Pen, Red, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I03-C33-PA01
  • Zoro # G4531532

product price: 
$
96.15
/pk of 50, $1.92/ea

Key Features

Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Ink Type
Ballpoint
Marker Cap
Retractable
Metal Detectable
Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104-I03-C33-PA01
Zoro #
G4531532
UPC #
-
Country of Origin
United Kingdom
Color
Red
Item
Pen
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Ink Type
Ballpoint
Marker Cap
Retractable
Metal Detectable
Metal Detectable
Irradiated
Irradiated
Washable
Non-Washable
Refillable
Refillable
X-Ray Detectable
X-Ray Detectable
Number of Markers
50
Cleanroom Standard
ISO 4-5
Pen Ink Color
Red
Erasable
Non-Erasable
Clip Type
Pocket Clip
Includes
Ink Refill
Toxicity
Non-Toxic
Series
Elephant
Shape
Triangular
Cartridge Type
Non-Pressurized
Pen Tip
1 mm
Barrel Material
Polymer
Pen Grip
Textured Grip
Includes Pen Cushion
Cushion Not Included
Barrel Color
Red

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Red, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.