Pen, Black, Non-Erasable, Ballpoint, PK50

  • Mfr # 105-C103-I02-PA03
  • Zoro # G4534420
product price: 
$
56.55
/pk of 50, $1.13/ea

Key Features

Tip Style
Ball
Temp. Range
Ambient
Features
Shatter-Resistant, Engravable Barrel
Refillable
Refillable
X-Ray Detectable
X-Ray Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105-C103-I02-PA03
Zoro #
G4534420
UPC #
-
Country of Origin
United Kingdom
Color
Black
Item
Pen
Tip Style
Ball
Temp. Range
Ambient
Features
Shatter-Resistant, Engravable Barrel
Refillable
Refillable
X-Ray Detectable
X-Ray Detectable
Clip Type
Lanyard Loop
Barrel Color
Red
Toxicity
Non-Toxic
Pen Ink Color
Black
Includes Pen Cushion
Cushion Not Included
Washable
Non-Washable
Cartridge Type
Non-Pressurized
Pen Grip
Textured Grip
Metal Detectable
Metal Detectable
Number of Markers
50
Marker Cap
No Cap
Includes
Ink Refill
Ink Type
Ballpoint
Pen Tip
1 mm
Barrel Material
Polymer
Cleanroom Standard
ISO 4-5
Series
Elephant
Irradiated
Irradiated
Erasable
Non-Erasable
Shape
Triangular

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Red, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews