Purple Polyethylene Tote Bin Cover, 32.67 in L, 26.18 in W, 0.02 in H

  • Mfr # 545D-1563-P07-X34

  • Zoro # G416547073


product price:  $181.99
/pk 250, $0.73/ea
Free Shipping & Returns

Key Features

Color
Purple
Material
Polyethylene
Length
32.67 in
Width
26.18 in
Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545D-1563-P07-X34
Zoro #
G416547073
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
32.67 in
Width
26.18 in
Height
0.02 in

Details

Color
Purple
Material
Polyethylene
Item
Metal Detectable Tote Bin Cover

Description

Metal-Detectable Tote Bin Covers Purple Roll 250


  • Metal Detectable
  • Color coded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.