Scoop Medium 1500g, PK 5

  • Mfr # 514-S087-P07-Z03

  • Zoro # G908675871


product price:  $62.79
/pk 5, $12.56/ea

Key Features

Color
Purple
Metal Detectable
Yes
Handle Reinforcement
Non-Reinforced
Autoclavable
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
514-S087-P07-Z03
Zoro #
G908675871
UPC #
-
Country of Origin
United Kingdom

Details

Item
Scoop
Color
Purple
Metal Detectable
Yes
Handle Reinforcement
Non-Reinforced
Autoclavable
No
NSF Certified
No
Maximum Temperature
100 Degrees C
Product Type
Hand Scoop

Description

Scoop, Capacity 27 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/8 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 3 in, Overall Length 7 1/8 in, Overall Width 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Purple, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.