
Scoop Small 1000g, PK 5
Mfr # 514-S086-P08-Z03
Zoro # G908675826
product price:Â $31.19
/pk 5, $6.24/eaKey Features
Color
Orange
Metal Detectable
Yes
NSF Certified
No
Handle Reinforcement
Non-Reinforced
Product Type
Hand Scoop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
514-S086-P08-Z03
Zoro #
G908675826
UPC #
-
Country of Origin
United Kingdom
Details
Item
Scoop
Color
Orange
Metal Detectable
Yes
NSF Certified
No
Handle Reinforcement
Non-Reinforced
Product Type
Hand Scoop
Autoclavable
No
Maximum Temperature
100 Degrees C
Description
Scoop, Capacity 12 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 3 3/4 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 2 3/8 in, Overall Length 5 7/8 in, Overall Width 4 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Orange, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.