Shop DETECTAMET
See all product information
Create Account
Yellow Polyethylene Tote Bin Cover, 32.67 in L, 26.18 in W, 0.02 in H
- Mfr # 545ND-1563-P05-X34
- Zoro # G316547012
product price:Â
$
150.99
/pk of 250, $0.60/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyethylene
Length
32.67 in
Height
0.02 in
Width
26.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545ND-1563-P05-X34
- Zoro #
- G316547012
- UPC #
- -
- Country of Origin
- United Kingdom
- Color
- Yellow
- Material
- Polyethylene
- Item
- Metal Detectable Tote Bin Cover
Dimensions
- Length
- 32.67 in
- Height
- 0.02 in
- Width
- 26.18 in
Description
Non-Detectable Tote Bin Covers Yellow Roll 250
- Color coded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.