Zoro Homepage

2-1/4" x 5" White Shipping Labels, Olefin Polymers, Pk1000

  • Mfr # SAL

  • Zoro # G4766675


product price: $258.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Material
Olefin Polymers
Legend
Blank
Height
5"
Label Height
5 in
Width
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAL
Zoro #
G4766675
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Label Height
5 in
Width
2-1/4"
Label Width
2 1/4 in

Details

Item
Shipping Labels
Material
Olefin Polymers
Legend
Blank
Color
Yellow

Description

Shipping Labels, Label Height 5 in, Label Width 2 1/4 in, Color Yellow, Material Olefin Polymers, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.