Shop PARTNERS BRAND
See all product information
Create Account
High Tensile Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100 Lbs./Coil
Mfr # SS34020HT
Zoro # G5726071
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
3/4 in
Break Strength
2,100 lb
Strapping Length
1960 ft
Strapping Material
Steel
Strapping Wind
Oscillated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS34020HT
- Zoro #
- G5726071
- UPC #
- 841436040112
- Country of Origin
- United States
- Item
- Steel Strapping,3/4x.020Gaugex1,960 ft.
- Break Strength
- 2,100 lb
- Strapping Material
- Steel
- Strapping Wind
- Oscillated
- Coil Weight
- 100 lb
Description
Steel Strapping,3/4x.020Gaugex1,960 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.