Zoro Homepage

Cable Tie, 8 in L, Blue, Metal, 100 PK

  • Mfr # CTIES-8

  • Zoro # G8060215


product price: $30.79
/pk 100, $0.31/ea

Key Features

Cable Tie Style
Metal Detectable
Color
Blue
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTIES-8
Zoro #
G8060215
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Metal Detectable
Color
Blue
Material
Metal

Description

Cable Ties,Metal Detectable,8 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.