Metal Detectable Stick Pen, Blue, PK50
Mfr # CPENBL
Zoro # G3919955
product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
Key Features
Color
Blue
Pen Ink Color
Blue
Pen Cap
No Cap
NSF Certified
No
Body Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPENBL
Zoro #
G3919955
UPC #
-
Country of Origin
United States
Details
Ink Color
Blue
Color
Blue
Item
Pen
Pen Ink Color
Blue
Pen Cap
No Cap
NSF Certified
No
Body Color
Blue
Green Environmental Attribute
Non-Toxic
Barrel Color
Blue
Pen Grip
No Grip
Barrel Material
Polypropylene Co-Polymer
Pen Tip
1 mm
Series
CPEN
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Number of Markers
50
Ink Type
Ballpoint
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Non-Pressurized
Tip Type
Medium
Erasable
Non-Erasable
Refillable
Non-Refillable
Clip Type
Pocket Clip
Description
Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip No Grip, Pen Cap No Cap, Includes Pen Cushion Not Applicable, Pen Ink Color Blue, Series CPEN, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.