Baby Scale Digital 130 Lb X .1 Lb 40 Kg X .02 Kg 22 in. X 14.75 in. X 4.5 in. Tray
- Mfr # 8435
- Zoro # G216315971
product price:Â
$
2,006.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8435
- Zoro #
- G216315971
- UPC #
- -
- Country of Origin
- China
Description
Easy-to-clean polystyrene trays cradle babies securely on these dependable, portable scales. The 8435 features pounds or kilograms and a high contrast LCD display with auto zero, auto shutoff, and push button tare. A light, attractive scale, the portability iscreased by the use of battery power with 6 AA size alkaline batteries. Capacity: 130 lb x 0.1 lb / 59 kg x 0.05 kg. Tray Dimensions: 22in W x 14.75in D x 4.5in H 559mm W x 375mm D x 114mm H - washable polystyrene. Overall Dimensions: 37.5in H x 22in W x 21in D 950mm H x 559mm W x 530mm D. Display: .7in/18mm high-contrast LCD. Power: 6 AA size alkaline batteries or optional AC adapter.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.