Rescue Series Anesthesiology Medical Cart, White Frame with 6 Blue Drawers

  • Mfr # RC333369BLU
  • Zoro # G305608540
product price: 
$
3,747.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RC333369BLU
Zoro #
G305608540
UPC #
809161197402
Country of Origin
Taiwan, Province of China

Description

Detecto rescue series anesthesiology medical cart, white frame with 6 blue drawers features: detecto rescue series anesthesiology medical cart white frame with 6 blue drawers 3 in / 3 in / 3 in / 3 in / 6 in / 9 in drawer sizes keyed central lock secures all the drawers at the same time numerous optional accessories available 360-degree rotation for tight corners push handle with user-friendly design auto-return rail on drawers abs countertop surface is easy to clean quality aluminum cart body construction 2 parking locks and 1 steering lock on casters 5-in diameter wheels abs bumpers on each of the 4 corners cart dimensions: 27.8 in w x 21.3 in d x 41.8 in h (without guide handle) / 70.6 cm w x 54.1 cm d x 106.2 cm h drawer dimensions: 22.4 in w x 15.6 in d / 56.9 cm w x 39.6 cm d shipping weight: 132 lb

Ratings & reviews