Zoro Homepage

4ft Rim Exit Device with Electric Alarm and Cylinder Dogging Aluminum Finish

  • Mfr # V40628EBCD48

  • Zoro # G015501742


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Series
V40 Series
Finish
Brushed Aluminum
Material
Stainless Steel
Color
Brushed Aluminum
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40628EBCD48
Zoro #
G015501742
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Width
11 in
Overall Length
46 in
Size
44-7/8" x 8-3/8" x 3-1/4"

Details

Series
V40 Series
Finish
Brushed Aluminum
Material
Stainless Steel
Color
Brushed Aluminum

Description

Detex Corporation is a world-class manufacturer and distributor of products that protect people, secure property, and assure the life safety and security objectives of our customers. We strive to create the highest customer value in our worldwide markets while obtaining the highest possible return for our other stakeholders. For more than a century, Detex has earned the trust of architects and owners who rely on Detex products for the safety and security of people and property.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.