Zoro Homepage

Adjustable Gate Plate Kit, Brushed Chrome

  • Mfr # 81-800

  • Zoro # G9529935


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Chrome
For Use With
Exit Devices
Length (In.)
32 in to 52 in
Overall Length
20 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-800
Zoro #
G9529935
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
32 in to 52 in
Overall Length
20 in
Overall Height
7 in
Overall Width
16 in

Details

Finish
Brushed Chrome
Item
Gate Plate Kit
For Use With
Exit Devices
ADA Compliant
No
Product Type
Power Supply Controllers

Description

Gate Plate Kit, Brushed Chrome Finish, For Use With Exit Devices, Length (In.) 32 in to 52 in, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.