Shop DETEX
See all product information
Create Account
Advantex Exit Devices
- Mfr # 1003WS HD 630 99 36
- Zoro # G910047703
product price:Â
$
1,797.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1003WS HD 630 99 36
- Zoro #
- G910047703
- UPC #
- 197163231386
- Country of Origin
- Mexico
- Exit Device Type
- Rim
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Advantex Wide Stile Rim Exit Device, with Night Latch Trim, Hex Dogging, 99 Surface Strike, 36 in. Device, Satin Stainless Steel Finish