Shop DETEX
See all product information
Create Account
Advantex Exit Devices
- Mfr # 1008DS HD 630 99 36
- Zoro # G110047756
product price:Â
$
2,237.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008DS HD 630 99 36
- Zoro #
- G110047756
- UPC #
- 197163231416
- Country of Origin
- Mexico
- Exit Device Type
- Rim
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Advantex Wide Stile Rim Exit Device, with Classroom Lever Trim, Hex Dogging, 99 Surface Strike, 36 in. Device, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.