
Advantex Wide Stile Rim Exit Device, Weatherized, Hex Dogging, 99 Surface Strike, 36in Device, Sati
Mfr # 10W HD 630 99 36
Zoro # G516468681
product price: $1,709.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Exit Device Type
Rim
Type
Rim
Length (In.)
36 in
Series
Advantex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W HD 630 99 36
Zoro #
G516468681
UPC #
840067656167
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Details
Finish
Satin Stainless Steel
Exit Device Type
Rim
Type
Rim
Item
Rim Exit Devices
Series
Advantex
Material
Stainless Steel
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Fire Rated
No
Color
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.