Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delayed Exit Device, 84" Door Height

  • Mfr # FV40 EE LD 628 99 36

  • Zoro # G3951147


product price: $1,847.99
/ea
Free Shipping & Returns

Key Features

Series
Value
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
20 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV40 EE LD 628 99 36
Zoro #
G3951147
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
20 in
Fits Stile Width
3 1/2 in
Max. Door Height
84 in
Max. Door Width
36 in
Door Height
84 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
84 in

Details

Series
Value
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
Yes
Grade
1
Item
Exit Device
Fire Rating - Door Hardware
3 hr
Type
Rim
Lockset Function
Exit
Lockdown Type
Less Dogging
Voltage
24V
Standards
ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Electrical/Mechanical
Electrical
Performance
Standard Duty
ADA Compliant
Yes
Cylinder
No
Rating
1
Outside Trim Type
Push
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Exit Bar Style
Touchbar
Product Type
Exit Device
Lockset Type
Electrical/Mechanical
ANSI Grade
1
Performance Grade
1
Fire Rating
3 hr
UL Fire Rating
UL10B, UL10C
Hand Orientation
Non-Handed

Description

Exit Device, Rim, Less Dogging, Standard Duty Performance, Electrical, 24V, Grade 1, Aluminum Finish, Door Width 20 in, Series Value, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Outside Trim Type Push, Lockset Function Exit, Cylinder No, Max. Door Height 84 in, Max. Door Width 36 in, Rating 1, Type Rim, Fire Rating - Door Hardware 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.