Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detex Value Series Exit Devices

  • Mfr # V40 EA LD KS 628 99 48

  • Zoro # G210048714


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 EA LD KS 628 99 48
Zoro #
G210048714
UPC #
197163231874
Country of Origin
Mexico

Details

Exit Device Type
Rim
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Value Series Wide Stile Rim Exit Device, Less Dogging, 99 Surface Strike, Hardwired Electric Alarm, Key Stop, 48 In. Device, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.