Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detex Value Series Exit Devices

  • Mfr # V4009BN HD 628 99 36

  • Zoro # G310049987


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4009BN HD 628 99 36
Zoro #
G310049987
UPC #
197163232192
Country of Origin
Mexico

Details

Exit Device Type
Rim
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Value Series Wide Stile Rim Exit Device, with Storeroom Lever Trim, Hex Dogging, 99 Surface Strike, 36 In. Device, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.