Door Prop Alarm, Surface Mount, Battery Powered, Two MS-1039S Magnetic Switches, Gray Finish

  • Mfr # EAX-300SK2 GRAY

  • Zoro # G216502760


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Alarmed Exit Devices
Type
Alarmed Exit Devices
Door Handing
Non-Handed
Finish
Gray
Depth
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAX-300SK2 GRAY
Zoro #
G216502760
UPC #
197163374182
Country of Origin
Japan

Dimensions

Depth
2.38 in

Details

Exit Device Type
Alarmed Exit Devices
Type
Alarmed Exit Devices
Door Handing
Non-Handed
Finish
Gray
Item
Alarmed Exit Devices
Material
VARIES
Color
Gray
Series
EAX-300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.