Zoro Homepage

DTX10 EA LD 630 99 36 Exit Device

  • Mfr # 10 EA LD 630 99 36

  • Zoro # G010057695


product price: $2,103.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes {Variable}
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Detex Advantex Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10 EA LD 630 99 36
Zoro #
G010057695
UPC #
197163184989
Country of Origin
United States

Details

Fire Rated
Yes {Variable}
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Detex Advantex Exit Devices

Description

Advantex Wide Stile Rim Exit Device, Less Dogging, 99 Surface Strike, Hardwired Electric Alarm, 36 In. Device, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.