Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dummy Pull, Dummy Pull, Grade 1

  • Mfr # 02A 689

  • Zoro # G9529829


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Series
All Detex
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Door Handing
Non-handed
Finish
Aluminum Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02A 689
Zoro #
G9529829
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Overall Width
3 1/2 in
Max. Door Height
120 in
Max. Door Width
48 in
Overall Length
13 1/2 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
120 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in
Length - Maximum
13 1/2 in

Details

Series
All Detex
Door Handing
Non-handed
Finish
Aluminum Painted
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Interior and Exterior Trim for Exit Device
ADA Compliant
Yes
Outside Trim Type
Dummy Pull
Standards
BHMA
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
For Use with Exit Device
Exterior, Interior, Rim, Vertical Rod
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Hand Orientation
Non-Handed

Description

Dummy Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Silver, Aluminum Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 13 1/2 in, Overall Width 3 1/2 in, Grade 1, Standards BHMA, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.