Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Lever Trim, Lever, Grade 1

  • Mfr # 08DNS RHR 626

  • Zoro # G9529725


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Series
All Detex
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Door Handing
Right Hand Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08DNS RHR 626
Zoro #
G9529725
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Max. Door Width
48 in
Max. Door Height
120 in
Overall Width
1 7/8 in
Overall Length
8 1/4 in
Door Thickness - Maximum
2 1/4 in
Length - Maximum
8 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
120 in
Door Width - Maximum
48 in

Details

Series
All Detex
Door Handing
Right Hand Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Interior and Exterior Trim for Exit Device
ADA Compliant
Yes
Standards
BHMA
Performance
Heavy Duty
Outside Trim Type
Lever
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Performance Grade
1
For Use with Exit Device
Exterior, Interior

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, All Detex Series, Fire Rated No, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 8 1/4 in, Overall Width 1 7/8 in, Grade 1, Standards BHMA, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.