Exit Device Trims
- Mfr # 01PN 628
- Zoro # G110047152
product price:Â
$
95.79
/ea
Key Features
Color
Aluminum Painted
Includes
Exit Device Trim
Exit Device Type
Trim
Finish
Aluminum Painted
For Use With
Detex Exit Device Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01PN 628
- Zoro #
- G110047152
- UPC #
- 197163231225
- Country of Origin
- United States
- Color
- Aluminum Painted
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Finish
- Aluminum Painted
- For Use With
- Detex Exit Device Trims
- Material
- Varies
- Application
- Exit Device Trim
Description
PN Blank Platefor Value Series Devices, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.