Shop DETEX
See all product information
Create Account
Exit Device Trims
- Mfr # 02C 630
- Zoro # G010047443
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Material
Stainless Steel
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02C 630
- Zoro #
- G010047443
- UPC #
- 197163231256
- Country of Origin
- United States
- Application
- Exit Device Trim
- Material
- Stainless Steel
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- For Use With
- Detex Exit Device Trims
- Exit Device Type
- Trim
Description
C Straight Pull Trim with Blank Escutcheon, for 10/20/21/27 Series Devices, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.