Shop DETEX
See all product information
Create Account
Exit Device Trims
- Mfr # 03GS
- Zoro # G610047300
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Detex Exit Device Trims
Finish
Grey
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03GS
- Zoro #
- G610047300
- UPC #
- 197163231263
- Country of Origin
- United States
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- For Use With
- Detex Exit Device Trims
- Finish
- Grey
- Includes
- Exit Device Trim
- Color
- Grey
Description
03 Function Cylinder Trim, for Gate Applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.