Exit Device Trims
- Mfr # 09DMS LHR 630
- Zoro # G810047971
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
Detex Exit Device Trims
Material
Stainless Steel
Color
Satin Stainless Steel
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09DMS LHR 630
- Zoro #
- G810047971
- UPC #
- 197163231300
- Country of Origin
- Mexico
- Finish
- Satin Stainless Steel
- For Use With
- Detex Exit Device Trims
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
Description
DM Lever Trim with Cylinder Hole, Left Hand Reverse, for 30 Series Devices, S Lever Style, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.