Shop DETEX
See all product information
Create Account
Exit Device Trims
- Mfr # EU2W S FSE LHR 626
- Zoro # G410048507
product price:Â
$
1,079.99
/ea
Free Shipping & Returns
Key Features
For Use With
Detex Exit Device Trims
Application
Exit Device Trim
Color
Satin Chrome
Finish
Satin Chrome
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EU2W S FSE LHR 626
- Zoro #
- G410048507
- UPC #
- 197163231676
- Country of Origin
- Mexico
- For Use With
- Detex Exit Device Trims
- Application
- Exit Device Trim
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Material
- Brass or Bronze
Description
Electrified 2W Lever Trim with Cylinder Hole, Left Hand Reverse, for 40/50/51 Series Devices, S Lever Style, Fail Secure, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.