Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Trim, Value Series, Pull, Black

  • Mfr # 03P 711 W-CYL

  • Zoro # G1616986


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Series
Value Series
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Door Handing
Right Hand Reversible
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03P 711 W-CYL
Zoro #
G1616986
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Max. Door Width
48 in
Overall Width
3 1/2 in
Max. Door Height
96 in
Overall Length
6 1/2 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
6 1/2 in

Details

Series
Value Series
Door Handing
Right Hand Reversible
Finish
Anodized Aluminum
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Black
Application
Exterior Trim for Exit Device
Outside Trim Type
Pull
Standards
BHMA
Performance
Heavy Duty
ADA Compliant
No
Features
Aluminum Stampings, Durable As The Panic Devices, Provide Security for All Types of Installations, Simple Changing Functions, Stand Up to Heavy Use and Abuse
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Performance Grade
1
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Black Painted
For Use with Exit Device
Exterior, Rim, Vertical Rod
Exit Device Style
Pull

Description

Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, Value Series Series, Fire Rated No, Color Black, Anodized Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 3 1/2 in, Grade 1, Standards BHMA, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.