Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Trim, Value Series, Pull, Heavy Duty

  • Mfr # 03AN 689 W-CYL

  • Zoro # G1617275


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Series
Value Series
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Door Handing
Right Hand Reversible
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03AN 689 W-CYL
Zoro #
G1617275
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Max. Door Height
96 in
Overall Length
13 1/2 in
Max. Door Width
48 in
Overall Width
1 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Length - Maximum
13 1/2 in
Door Width - Maximum
48 in

Details

Series
Value Series
Door Handing
Right Hand Reversible
Finish
Anodized Aluminum
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Exterior Trim for Exit Device
Outside Trim Type
Pull
Performance
Heavy Duty
ADA Compliant
No
Features
Durable As The Panic Devices, Provide Security for All Types of Installations, Simple Changing Functions, Stand Up to Heavy Use and Abuse, Steel Stampings
Standards
BHMA
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Exit Device Style
Pull
Hand Orientation
Right-Handed
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
For Use with Exit Device
Exterior, Rim, Vertical Rod

Description

Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, Value Series Series, Fire Rated No, Color Silver, Anodized Aluminum Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 13 1/2 in, Overall Width 1 7/8 in, Grade 1, Standards BHMA, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.