Zoro Homepage

Falcon Falcon Exit Device Parts

  • Mfr # EU2W S FSE RHR 626

  • Zoro # G210048479


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Finish
Satin Chrome
Material
Brass or Bronze
Color
Satin Chrome
Includes
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU2W S FSE RHR 626
Zoro #
G210048479
UPC #
197163231683
Country of Origin
Mexico

Details

Exit Device Type
Trim
Finish
Satin Chrome
Material
Brass or Bronze
Color
Satin Chrome
Includes
Exit Device Trim
Application
Exit Device Trim

Description

Electrified 2W Lever Trim with Cylinder Hole, Right Hand Reverse, for 40/50/51 Series Devices, S Lever Style, Fail Secure, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.