
Fire Rated Advantex Wide Stile Rim Exit Device, Less Dogging, 99 Surface Strike, 36in Device, Satin
Mfr # F10 LD 630 99 36
Zoro # G216468622
product price: $1,692.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Fire Rating - Door Hardware
Variable
Fire Rated
Variable
Length (In.)
36 in
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F10 LD 630 99 36
Zoro #
G216468622
UPC #
840067656174
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Details
Exit Device Type
Rim
Fire Rating - Door Hardware
Variable
Fire Rated
Variable
Door Handing
Non-Handed
Type
Rim
Finish
Satin Stainless Steel
Material
Stainless Steel
Item
Rim Exit Devices
Color
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.