Zoro Homepage

Key Retracts Latch Trim, Pull, Grade 1

  • Mfr # 03C 630

  • Zoro # G9529777


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Series
All Detex
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Door Handing
Non-handed
Finish
Brushed Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03C 630
Zoro #
G9529777
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Overall Width
3 in
Overall Length
13 1/2 in
Max. Door Height
120 in
Max. Door Width
48 in
Door Height - Maximum
120 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in
Length - Maximum
13 1/2 in
Door Thickness - Minimum
1 3/4 in

Details

Series
All Detex
Door Handing
Non-handed
Finish
Brushed Stainless Steel
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Interior and Exterior Trim for Exit Device
Performance
Heavy Duty
Standards
BHMA
Outside Trim Type
Pull
ADA Compliant
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exterior, Interior
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
ANSI Grade
1
Exit Device Style
Pull
Hand Orientation
Non-Handed

Description

Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Silver, Brushed Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 13 1/2 in, Overall Width 3 in, Grade 1, Standards BHMA, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.