Key Trim, Lever, Grade 1
Mfr # 09DS RHR 626
Zoro # G9529871
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Series
All Detex
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Door Handing
Right Hand Reversible
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09DS RHR 626
Zoro #
G9529871
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Overall Length
8 1/4 in
Max. Door Width
48 in
Max. Door Height
120 in
Overall Width
6 in
Door Width - Maximum
48 in
Door Height - Maximum
120 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
8 1/4 in
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, All Detex Series, Fire Rated No, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 8 1/4 in, Overall Width 6 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.