Zoro Homepage

Keyed Pull, Pull, Grade 1

  • Mfr # 03A 693

  • Zoro # G9529646


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Series
All Detex
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Door Handing
Non-handed
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03A 693
Zoro #
G9529646
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Overall Length
13 1/2 in
Max. Door Width
48 in
Overall Width
3 1/2 in
Max. Door Height
120 in
Door Height - Maximum
120 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in
Length - Maximum
13 1/2 in
Door Thickness - Minimum
1 3/4 in

Details

Series
All Detex
Door Handing
Non-handed
Finish
Painted
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Black
Application
Interior and Exterior Trim for Exit Device
Standards
BHMA
Performance
Heavy Duty
Outside Trim Type
Pull
ADA Compliant
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
For Use with Exit Device
Exterior, Interior, Rim, Vertical Rod
ANSI Grade
1
ANSI/BHMA Finish
Black Painted
Performance Grade
1
Hand Orientation
Non-Handed
Exit Device Style
Pull

Description

Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black, Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 13 1/2 in, Overall Width 3 1/2 in, Grade 1, Standards BHMA, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.